Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Navy Blue Solid Wood Full Tufted Upholstered Velvet Bed

  • Mfr # 544908

  • Zoro # G922345743


product price: $915.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Velvet
Commercial Use
No
Overall Height
50 in
Overall Length
60 in
Overall Width
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544908
Zoro #
G922345743
UPC #
-
Country of Origin
China

Dimensions

Overall Height
50 in
Overall Length
60 in
Overall Width
84 in

Details

Material
Velvet
Item
Standard Bed
Commercial Use
No
Color
Navy Blue
Assembly Required
Full Assembly Needed

Description

The navy blue solid wood full tufted upholstered velvet bed is the ultimate combination for your bedroom of comfort and style. This fully upholstered bed frame is covered in a beautiful button tufted navy blue velvet that brings a unique and special touch to your room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 50-inch H x 84-inch W x 60-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.