
Navy Blue Solid Wood King Tufted Upholstered Velvet Bed
Mfr # 544756
Zoro # G922350242
product price: $1,562.99
/eaKey Features
Commercial Use
No
Overall Length
82.3 in
Overall Height
60.3 in
Overall Width
89 in
Material
Velvet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544756
Zoro #
G922350242
UPC #
-
Country of Origin
China
Dimensions
Overall Length
82.3 in
Overall Height
60.3 in
Overall Width
89 in
Details
Commercial Use
No
Color
Blue
Item
Standard Bed
Material
Velvet
Assembly Required
Full Assembly Needed
Description
Create a haven for relaxation and sweet dreams with this fabulous navy blue solid wood king tufted upholstered velvet bed. This fully upholstered bed frame is covered in a beautiful button tufted navy blue velvet that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed is the perfect way to make your bedroom comfortable and inviting. 60.3-inch H x 89-inch W x 82.3-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.