Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Navy Blue Solid Wood King Tufted Upholstered Velvet Bed Frame

  • Mfr # 544855

  • Zoro # G722375193


product price: $1,465.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Overall Length
84.2 in
Overall Width
88.6 in
Color
Navy Blue
Overall Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544855
Zoro #
G722375193
UPC #
-
Country of Origin
China

Dimensions

Overall Length
84.2 in
Overall Width
88.6 in
Overall Height
46 in

Details

Commercial Use
No
Color
Navy Blue
Item
Standard Bed
Assembly Required
Full Assembly Needed
Material
Velvet

Description

Drift off to a great night's sleep with the luxuriously stylish navy blue solid wood king tufted upholstered velvet bed frame. This fully upholstered bed frame is covered in a beautiful button tufted navy blue velvet that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 46-inch H x 88.6-inch W x 84.2-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.