
Navy Blue Solid Wood Queen Tufted Upholstered Velvet Bed Frame
Mfr # 544856
Zoro # G822345461
product price: $985.99
/ea
Free Shipping & Returns
Key Features
Color
Navy Blue
Overall Length
68.5 in
Overall Width
88.6 in
Assembly Required
Full Assembly Needed
Material
Velvet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544856
Zoro #
G822345461
UPC #
-
Country of Origin
China
Dimensions
Overall Length
68.5 in
Overall Width
88.6 in
Overall Height
46 in
Details
Item
Standard Bed
Color
Navy Blue
Assembly Required
Full Assembly Needed
Material
Velvet
Commercial Use
No
Description
Drift off to a great night's sleep with the luxuriously stylish navy blue solid wood queen tufted upholstered velvet bed frame. Fully upholstered in a navy blue button tufted velvet, this bed brings a unique and designer perspective to your space. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 46-inch H x 88.6-inch W x 68.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.