
Navy Blue Solid Wood Queen Tufted Upholstered Velvet Bed with Nailhead Trim
Mfr # 544922
Zoro # G522353100
product price: $1,733.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Height
59.5 in
Overall Length
64.9 in
Material
Velvet
Overall Width
87.8 in
Color
Navy Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
544922
Zoro #
G522353100
UPC #
-
Country of Origin
China
Dimensions
Overall Height
59.5 in
Overall Length
64.9 in
Overall Width
87.8 in
Details
Material
Velvet
Item
Standard Bed
Color
Navy Blue
Commercial Use
No
Assembly Required
Full Assembly Needed
Description
Create a haven for relaxation and sweet dreams with this fabulous navy blue solid wood queen tufted upholstered velvet bed with nailhead trim. Fully upholstered in a navy blue button tufted velvet, this gorgeous bed with nailhead trim brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed will help to create a peaceful environment that will provide restful slumber for years to come. 59.5-inch H x 87.8-inch W x 64.9-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.