
Navy Blue Solid Wood Queen Upholstered Velvet Bed with Nailhead Trim
Mfr # 544792
Zoro # G922345262
product price: $1,482.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Assembly Required
Full Assembly Needed
Material
Velvet
Commercial Use
No
Overall Length
66.2 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544792
Zoro #
G922345262
UPC #
-
Country of Origin
China
Dimensions
Overall Length
66.2 in
Overall Height
65 in
Overall Width
87.8 in
Details
Assembly Required
Full Assembly Needed
Material
Velvet
Commercial Use
No
Item
Standard Bed
Color
Blue
Description
Update and anchor your room in style with the fabulous navy blue solid wood queen upholstered velvet bed with nailhead trim. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed will help to create a peaceful environment that will provide restful slumber for years to come. 65-inch H x 87.8-inch W x 66.2-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.