
Navy Blue Solid Wood Twin Tufted Upholstered Velvet Bed
Mfr # 544758
Zoro # G522363659
product price: $827.99
/ea
Free Shipping & Returns
Key Features
Overall Height
50 in
Color
Blue
Overall Length
44.5 in
Overall Width
84 in
Material
Velvet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544758
Zoro #
G522363659
UPC #
-
Country of Origin
China
Dimensions
Overall Height
50 in
Overall Length
44.5 in
Overall Width
84 in
Details
Item
Standard Bed
Color
Blue
Material
Velvet
Application Type
No
Assembly Required
Full Assembly Needed
Description
Create a haven for relaxation and sweet dreams with this fabulous navy blue solid wood twin tufted upholstered velvet bed. Fully upholstered in a navy blue button tufted velvet, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed is the perfect way to make your bedroom comfortable and inviting. 50-inch H x 84-inch W x 44.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.