Zoro Homepage

Navy Blue Solid Wood Twin Tufted Upholstered Velvet Bed

  • Mfr # 544899

  • Zoro # G822368682


product price: $1,328.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Material
Velvet
Overall Height
54 in
Assembly Required
Full Assembly Needed
Overall Width
82.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544899
Zoro #
G822368682
UPC #
-
Country of Origin
China

Dimensions

Overall Height
54 in
Overall Width
82.3 in
Overall Length
42.7 in

Details

Commercial Use
No
Material
Velvet
Assembly Required
Full Assembly Needed
Item
Standard Bed
Color
Blue

Description

Drift off to a great night's sleep with the luxuriously stylish navy blue solid wood twin tufted upholstered velvet bed. Fully upholstered in a navy blue button tufted velvet, this bed brings a unique and designer perspective to your space. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 54-inch H x 82.3-inch W x 42.7-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.