Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Navy Blue Solid Wood Twin Upholstered Velvet Bed with Nailhead Trim

  • Mfr # 544793

  • Zoro # G822362888


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Commercial Use
No
Assembly Required
Full Assembly Needed
Overall Height
50 in
Overall Width
83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544793
Zoro #
G822362888
UPC #
-
Country of Origin
China

Dimensions

Overall Height
50 in
Overall Width
83 in
Overall Length
45 in

Details

Color
Blue
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Standard Bed
Material
Velvet

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this navy blue solid wood twin upholstered velvet bed with nailhead trim. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 50-inch H x 83-inch W x 45-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.