
Navy Blue Tufted Upholstered Lighted King Bed Frame
Mfr # 564740
Zoro # G422363872
product price: $1,810.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Color
Navy Blue
Overall Width
91.34 in
Overall Height
62.91 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564740
Zoro #
G422363872
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Width
91.34 in
Overall Height
62.91 in
Overall Length
84.25 in
Details
Commercial Use
No
Color
Navy Blue
Item
Standard Bed
Material
Wood
Assembly Required
Full Assembly Needed
Description
Drift off to a great night's sleep with the luxuriously stylish navy blue tufted upholstered lighted king bed frame. Fully upholstered in a navy blue tufted 100% polyester, this bed brings a unique and designer perspective to your space. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom and includes lots of bells and whistles including charging station, reading lights, and armrests. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 62.91-inch h x 91.34-inch w x 84.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.