
Navy Blue Twin Cotton Blend 400 Thread Count Washable Duvet Cover Set
Mfr # 528333
Zoro # G222350720
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Width
13 in
Height
9.13 in
Material
Egyptian Cotton
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528333
Zoro #
G222350720
UPC #
-
Country of Origin
India
Dimensions
Width
13 in
Height
9.13 in
Depth
3.25 in
Details
Item
Down Comforters and Duvet
Material
Egyptian Cotton
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Similar to a pillowcase, this navy blue twin cotton blend 400 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from cotton blend, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds! It was expertly designed to stay warm in the winter but cool in the summer. This bedding is designed for twin size beds. A great addition to your bedroom, this duvet cover will add a soft touch of plushness and comfortable warmth. Style, durability, and comfort combine so you can rest easy knowing that you're covered duvet cover. 9.13" H x 13" W x 3.25" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.