
New York 1939 World's Fair Vintage Travel Unframed Print Wall Art
Mfr # 394375
Zoro # G822891395
product price:Â $19.99
/eaKey Features
Color
Blue, Yellow
Subject
Entertainment
Primary Art Material
Paper
Shape
Rectangle
Set Type
Single Piece Item
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
394375
Zoro #
G822891395
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Width
12 in
Length
18 in
Details
Color
Blue, Yellow
Subject
Entertainment
Primary Art Material
Paper
Shape
Rectangle
Set Type
Single Piece Item
Finish
Matte
Item
Wall Art
Art Type
Print
Number of Pieces Included
1
LED/Illuminated
No
Commercial Use
Yes
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Material
Paper
Description
Unique and decorative, this new york 1939 world's fair vintage travel unframed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18 inches H x 12 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.