
New York Railroad Vintage Travel Unframed Print Wall Art
Mfr # 394270
Zoro # G422888153
product price:Â $29.99
/eaKey Features
Color
Cream, Gray
Shape
Rectangle
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
394270
Zoro #
G422888153
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Length
28 in
Width
20 in
Details
Color
Cream, Gray
Shape
Rectangle
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Art Type
Print
Number of Pieces Included
1
LED/Illuminated
No
Finish
Matte
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Subject
Transportation
Material
Paper
Commercial Use
Yes
Item
Wall Art
Description
Add an air of fashion to your room and rejuvenate the space with this new york railroad vintage travel unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 28 inches H x 20 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.