
New York Railroad Vintage Travel Unframed Print Wall Art
Mfr # 394272
Zoro # G422888115
product price:Â $19.99
/eaKey Features
Length
14 in
Commercial Use
Yes
Assembly Required
No Assembly Needed
Finish
Matte
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
394272
Zoro #
G422888115
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Depth
0.1 in
Width
11 in
Details
Commercial Use
Yes
Assembly Required
No Assembly Needed
Item
Wall Art
Finish
Matte
Primary Art Material
Paper
Material
Paper
Art Type
Print
LED/Illuminated
No
Color
Cream, Gray
Shape
Rectangle
Wall Mounting Hardware Included
No
Number of Pieces Included
1
Subject
Transportation
Set Type
Single Piece Item
Description
The new york railroad vintage travel unframed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14 inches H x 11 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.