
Nickel And Dark Wood Tic Tac Toe Game Sculpture
Mfr # 364220
Zoro # G522883454
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Length
2.5 in
Design Motif
Not an animal
LED Lighting
No
Assembly Required
Partial
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
364220
Zoro #
G522883454
UPC #
-
Country of Origin
China
Dimensions
Length
2.5 in
Depth
11.25 in
Width
11.25 in
Details
Design Motif
Not an animal
LED Lighting
No
Assembly Required
Partial
Commercial Use
No
Color
Nickel
Occasion
No Holiday
Material
Metal
Construction Method
Handmade
Nature Motif
No Nature
Item
Sculptures
Subject
Entertainment
Plays Music
No
Hand Painted
Yes
Pieces per Set
1
Sculpture Type
Figurine
Description
Get ready for game night! The first hints of the game tic-tac-toe appeared in the Roman Empire near the first century BC. Variations appeared over time until finally, the game turned into a battle between X's and O's. This traditional game is a great addition to any room that provides some quick, competitive fun. Base made out of dark wood with a felt lining on the bottom. X and O pieces made out of aluminum with a shiny nickel finish 11.25" x 11.25" x 2.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.