Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nickel Candle Style Metal Ceiling Light With Nickel Shades

  • Mfr # 651668

  • Zoro # G622345982


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Height
12 in
Overall Length
12 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651668
Zoro #
G622345982
UPC #
-
Country of Origin
China

Dimensions

Height
12 in
Overall Length
12 in
Width
12 in

Details

Item
Pendants-Hanging Light
Assembly Required
Full Assembly Needed
Application Type
Yes

Description

Brighten up your space with this gorgeous nickel candle style metal ceiling light with nickel shades. A nickel finish, gives this light a classic and neutral tone to blend into many decor styles. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 12.00-inch h x 12.00-inch w x 12.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.