
Nickel Kitchen Island Iron LED Edison Bulb Flush Ceiling Light
Mfr # 652018
Zoro # G822344242
product price: $597.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Height
50.18 in
Width
21.5 in
Length
36.25 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
652018
Zoro #
G822344242
UPC #
-
Country of Origin
China
Dimensions
Height
50.18 in
Width
21.5 in
Length
36.25 in
Details
Assembly Required
Full Assembly Needed
Item
Pendants-Hanging Light
Application Type
Yes
Description
Brighten up your space with this gorgeous nickel kitchen island iron led edison bulb flush ceiling light. A nickel finish, gives this light a classic and neutral tone to blend into many decor styles. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 50.18-inch h x 21.50-inch w x 36.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.