
Nickel Kitchen Island Metal Ceiling Light
Mfr # 651659
Zoro # G622345890
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Height
13.5 in
Application Type
Yes
Length
35.5 in
Width
19.25 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651659
Zoro #
G622345890
UPC #
-
Country of Origin
China
Dimensions
Height
13.5 in
Length
35.5 in
Width
19.25 in
Details
Item
Pendants-Hanging Light
Application Type
Yes
Assembly Required
Full Assembly Needed
Description
Dress up your entryway, dining room, kitchen, or bedroom with this nickel kitchen island metal ceiling light. A nickel finish, gives this light a classic and neutral tone to blend into many decor styles. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 13.50-inch h x 19.25-inch w x 35.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.