Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nickel Sphere Iron Ceiling Light With Clear Shades

  • Mfr # 651641

  • Zoro # G822341173


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Overall Length
18 in
Height
64 in
Application Type
Yes
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651641
Zoro #
G822341173
UPC #
-
Country of Origin
China

Dimensions

Overall Length
18 in
Height
64 in
Width
18 in

Details

Item
Pendants-Hanging Light
Assembly Required
Full Assembly Needed
Application Type
Yes

Description

Shed a new light on your space with this illuminating nickel sphere iron ceiling light with clear shades. A nickel finish, gives this light a classic and neutral tone to blend into many decor styles. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 64.00-inch h x 18.00-inch w x 18.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.