
Nickel Sphere Iron Ceiling Light With Clear Shades
Mfr # 651702
Zoro # G322375685
product price: $316.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Height
64 in
Overall Length
18 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651702
Zoro #
G322375685
UPC #
-
Country of Origin
China
Dimensions
Width
18 in
Height
64 in
Overall Length
18 in
Details
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Pendants-Hanging Light
Description
Illuminate your home in style with this nickel sphere iron ceiling light with clear shades. A nickel finish, gives this light a classic and neutral tone to blend into many decor styles. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 64.00-inch h x 18.00-inch w x 18.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.