
Nickel Steel And Glass Oval Rolling Bar Cart
Mfr # 530456
Zoro # G122372426
product price:Â $359.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Depth
17 in
Height
34 in
Width
30 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
530456
Zoro #
G122372426
UPC #
-
Country of Origin
China
Dimensions
Depth
17 in
Height
34 in
Width
30 in
Details
Assembly Required
Full Assembly Needed
Item
Bar Carts and Server
Application Type
No
Description
The nickel steel and glass oval rolling bar cart is a sleek and stylish addition to any modern home. The frame of this bar cart is made from durable steel, providing a sturdy base for all your entertaining needs. The oval shape adds a unique touch to your decor, while the glass top adds a touch of elegance. With wheels included, this bar cart can easily be moved around your space, making it convenient for parties and gatherings. The nickel color adds a sleek and modern look to the cart, complementing any existing furniture. Whether you're serving drinks or displaying your favorite spirits, this bar cart is both practical and stylish. 34-inch H x 30-inch W x 17-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.