Nickel Steel And Glass Rolling Bar Cart

  • Mfr # 530452

  • Zoro # G222360064


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Height
36 in
Depth
15 in
Assembly Required
Full Assembly Needed
Application Type
No
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530452
Zoro #
G222360064
UPC #
-
Country of Origin
China

Dimensions

Height
36 in
Depth
15 in
Width
30 in

Details

Item
Bar Carts and Server
Assembly Required
Full Assembly Needed
Application Type
No

Description

Add a touch of modern elegance to your home decor with this nickel steel and glass rolling bar cart. Crafted with a sleek steel frame, this bar cart features a rectangular shape and a stunning glass top. With its convenient wheels, you can easily transport your favorite beverages and snacks from room to room. The modern style of this bar cart complements any interior design, making it a versatile addition to your home. The nickel color adds a sophisticated and stylish touch, enhancing the overall aesthetic appeal. Perfect for entertaining guests or simply indulging in a relaxing evening at home, this bar cart is a must-have for any modern home. 36-inch H x 30-inch W x 15-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.