
Nickel Steel And Glass Round Rolling Bar Cart (Discontinued)
- Mfr # 530459
- Zoro # G122351360
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
530459
Zoro #
G122351360
UPC #
-
Country of Origin
China
Dimensions
Width
21 in
Height
36 in
Depth
21 in
Details
Assembly Required
Full Assembly Needed
Application Type
No
Item
Bar Carts and Server
Description
Add a touch of modern elegance to your home with our nickel steel and glass round rolling bar cart. This sleek bar cart features a steel frame and a glass top, creating a sophisticated look that will complement any decor. The round shape adds a unique twist to the design, while the included wheels make it easy to move from room to room. With its stylish nickel color, this bar cart is not only functional but also a stylish statement piece. Whether you're entertaining guests or simply enjoying a drink on your own, this bar cart is sure to enhance your home bar experience. 36-inch H x 21-inch W x 21-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.