No Selfies in the Bathroom 1 White Framed Print Bathroom Wall Art

  • Mfr # 415400

  • Zoro # G122893617


product price: $52.49
/ea

Key Features

Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Material
Paper/Wood
Depth
1 in
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
415400
Zoro #
G122893617
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
11 in
Width
23 in

Details

Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Material
Paper/Wood
Item
Wall Art
Shape
Rectangle
Set Type
Single Piece Item
Number of Pieces Included
1
Primary Art Material
Paper
LED/Illuminated
No
Color
Red, Orange, Cream
Art Type
Print
Subject
Bath & Laundry

Description

Unique and decorative, this no selfies in the bathroom 1 white framed print bathroom wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11-inch H x 23-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.