
No Selfies in the Bathroom 2 Black Framed Print Bathroom Wall Art
Mfr # 415401
Zoro # G822890718
product price: $52.49
/eaKey Features
LED/Illuminated
No
Depth
1 in
Wall Mounting Hardware Included
No
Material
Paper/Wood
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415401
Zoro #
G822890718
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
11 in
Width
23 in
Details
LED/Illuminated
No
Wall Mounting Hardware Included
No
Material
Paper/Wood
Art Type
Print
Primary Art Material
Paper
Number of Pieces Included
1
Item
Wall Art
Subject
Bath & Laundry
Color
Red, Orange, Cream
Set Type
Single Piece Item
Shape
Rectangle
Assembly Required
No Assembly Needed
Description
Bring some sizzle to your space with this eye-catching no selfies in the bathroom 2 black framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11-inch H x 23-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.