
No Selfies in the Bathroom 3 Black Framed Print Bathroom Wall Art
Mfr # 415402
Zoro # G422887675
product price: $52.49
/eaKey Features
Shape
Rectangle
Width
23 in
Depth
1 in
Assembly Required
No Assembly Needed
Material
Paper/Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415402
Zoro #
G422887675
UPC #
-
Country of Origin
United States
Dimensions
Width
23 in
Depth
1 in
Length
11 in
Details
Shape
Rectangle
Assembly Required
No Assembly Needed
Material
Paper/Wood
Number of Pieces Included
1
Color
Red, Orange, Cream
LED/Illuminated
No
Item
Wall Art
Subject
Bath & Laundry
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Art Type
Print
Set Type
Single Piece Item
Description
This no selfies in the bathroom 3 black framed print bathroom wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11-inch H x 23-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.