
No Selfies in the Bathroom 4 Black Framed Print Bathroom Wall Art
Mfr # 416226
Zoro # G922893152
product price: $68.99
/eaKey Features
Assembly Required
No Assembly Needed
Length
14 in
Set Type
Single Piece Item
Number of Pieces Included
1
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
416226
Zoro #
G922893152
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Width
20 in
Depth
1 in
Details
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Number of Pieces Included
1
Shape
Rectangle
Wall Mounting Hardware Included
No
Subject
Novelty & Humor
LED/Illuminated
No
Primary Art Material
Wood
Art Type
Print
Material
Wood Print
Item
Wall Art
Color
White, Tan, Brown
Description
Add an air of fashion to your room and rejuvenate the space with this no selfies in the bathroom 4 black framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 20-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.