
No Selfies in the Bathroom 6 Black Framed Print Bathroom Wall Art
Mfr # 408132
Zoro # G922894425
product price: $66.89
/eaKey Features
Assembly Required
No Assembly Needed
Depth
1 in
Number of Pieces Included
1
Set Type
Single Piece Item
Subject
Novelty & Humor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408132
Zoro #
G922894425
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
21 in
Length
15 in
Details
Assembly Required
No Assembly Needed
Number of Pieces Included
1
Set Type
Single Piece Item
Subject
Novelty & Humor
Color
White, Tan, Brown
Material
Wood Print
Wall Mounting Hardware Included
No
LED/Illuminated
No
Item
Wall Art
Shape
Rectangle
Primary Art Material
Wood
Art Type
Print
Description
Unique and decorative, this no selfies in the bathroom 6 black framed print bathroom wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 21-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.