
No Selfies in the Bathroom Sea 1 White Framed Print Bathroom Wall Art
Mfr # 407824
Zoro # G522889982
product price:Â $47.99
/eaKey Features
Material
Wood Print
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Subject
Bath & Laundry
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407824
Zoro #
G522889982
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Depth
1 in
Length
15 in
Details
Material
Wood Print
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Subject
Bath & Laundry
Shape
Square
Wall Mounting Hardware Included
No
Art Type
Print
Item
Wall Art
Number of Pieces Included
1
Primary Art Material
Wood
LED/Illuminated
No
Color
Black, White
Description
Add an air of fashion to your room and rejuvenate the space with this no selfies in the bathroom sea 1 white framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.