Shop HOMEROOTS
See all product information
Create Account
Nyc Cafline Work Unframed Print Wall Art
- Mfr # 399009
- Zoro # G822890800
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
1
Width
40 in
Color
Red
Shape
Square
LED/Illuminated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 399009
- Zoro #
- G822890800
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces Included
- 1
- Color
- Red
- Shape
- Square
- LED/Illuminated
- No
- Set Type
- Single Piece Item
- Item
- Wall Art
- Subject
- Scenic & Cityscapes
- Assembly Required
- No Assembly Needed
- Commercial Use
- No
- Art Type
- Wall Mounting Hardware Included
- Yes
- Primary Art Material
- Canvas
- Material
- Polyester
Dimensions
- Width
- 40 in
- Depth
- 1.25 in
- Length
- 40 in
Description
This nyc cafline work unframed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 40 inches H x 40 inches W x 1.25 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.