Nyc Urban Street Scene Unframed Print Wall Art

  • Mfr # 399010

  • Zoro # G922888592


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Depth
1.25 in
Set Type
Single Piece Item
LED/Illuminated
No
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399010
Zoro #
G922888592
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.25 in
Length
24 in
Width
16 in

Details

Item
Wall Art
Shape
Rectangle
Set Type
Single Piece Item
LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Subject
Scenic & Cityscapes
Color
Gray
Commercial Use
No
Assembly Required
No Assembly Needed
Art Type
Print
Number of Pieces Included
1
Primary Art Material
Canvas
Material
Polyester

Description

This nyc urban street scene unframed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 24 inches H x 16 inches W x 1.25 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.