
Nyc Urban Street Scene Unframed Print Wall Art
Mfr # 399011
Zoro # G922888530
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Set Type
Single Piece Item
Width
24 in
Assembly Required
No Assembly Needed
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
399011
Zoro #
G922888530
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Depth
1.25 in
Length
36 in
Details
Shape
Rectangle
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Material
Polyester
Commercial Use
No
Art Type
Print
Color
Gray
Item
Wall Art
Wall Mounting Hardware Included
Yes
Number of Pieces Included
1
Primary Art Material
Canvas
Subject
Scenic & Cityscapes
LED/Illuminated
No
Description
Unique and decorative, this nyc urban street scene unframed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 36 inches H x 24 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.