
Nyc Urban Street Scene Unframed Print Wall Art
Mfr # 399012
Zoro # G222887639
product price: $280.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Number of Pieces Included
1
Color
Gray
Commercial Use
No
Primary Art Material
Canvas
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
399012
Zoro #
G222887639
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.25 in
Width
32 in
Length
48 in
Details
Number of Pieces Included
1
Color
Gray
Commercial Use
No
Primary Art Material
Canvas
Shape
Rectangle
Set Type
Single Piece Item
Item
Wall Art
Assembly Required
No Assembly Needed
LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Material
Polyester
Subject
Scenic & Cityscapes
Art Type
Print
Description
Unique and decorative, this nyc urban street scene unframed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 48 inches H x 32 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.