Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Oak and Bronze Solid Wood King Tufted Upholstered Faux Leather Bed Frame with Nailhead Trim
- Mfr # 348189
- Zoro # G322888727
product price:Â
$
2,809.99
/ea
Key Features
Color
Bronze
Material
Wood
Capacity
660 lb
Shape
Arched
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 348189
- Zoro #
- G322888727
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- Bronze
- Material
- Wood
- Capacity
- 660 lb
- Shape
- Arched
- Finish
- Natural
- Item
- Standard Beds
- Upholstery Color
- Oak
- Assembly Required
- Full Assembly Needed
- Slat Kit Included
- No
- Upholstered
- Yes
- Mattress Included
- No
- Nailhead Trim
- Yes
- Upholstery Material
- Faux Leather
- Tufted
- Yes
Dimensions
- Width (In.)
- 89 in
- Size
- King
- Depth
- 89 in
- Length (In.)
- 76 in
Description
This bedroom collection is an impeccable example of truly memorable, with its luxurious traditional design. Your bedroom will be dignified fashion with the center piece. This arched panel bed has a beautiful designed headboard with intricate floral designs around the border. The footboard is perfectly match with button tufting and floral carvings details. The dresser, chest, and nightstand feature a matching detailed French style front. Every piece of the bedroom creates a vintage style from the hand carved designs to the button-tufted upholstery.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.