
Oak Rolling Bar Cart With Wine Storage
Mfr # 535094
Zoro # G322366034
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Height
32.32 in
Assembly Required
Full Assembly Needed
Color
Wine
Depth
14.76 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535094
Zoro #
G322366034
UPC #
-
Country of Origin
Colombia
Dimensions
Height
32.32 in
Depth
14.76 in
Width
23.62 in
Details
Item
Bar Carts and Server
Assembly Required
Full Assembly Needed
Color
Wine
Application Type
Yes
Description
The oak rolling bar cart with wine storage is the perfect addition to your modern home decor. Crafted from manufactured wood, this bar cart features a rectangular shape and a beautiful oak color. It comes with cabinets, providing ample storage space for your favorite spirits and glassware. The bar cart also includes wheels, allowing for easy mobility and convenience during your gatherings. With its wine storage feature, you can showcase up to six bottles of wine, making it a stylish and functional piece for entertaining guests. Elevate your hosting experience with the oak rolling bar cart with wine storage, a must-have for any modern home. 32.32-inch H x 23.62-inch W x 14.76-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.