
Oak Rolling Bar Cart With Wine Storage
Mfr # 535102
Zoro # G822372382
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Height
35 in
Depth
16.3 in
Color
Wine
Assembly Required
Full Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535102
Zoro #
G822372382
UPC #
-
Country of Origin
Colombia
Dimensions
Height
35 in
Depth
16.3 in
Width
21.6 in
Details
Color
Wine
Assembly Required
Full Assembly Needed
Item
Bar Carts and Server
Application Type
Yes
Description
This oak rolling bar cart with wine storage is a modern addition to your home decor. Crafted with manufactured wood, both the frame and top of this rectangular-shaped cart offer a stylish and durable construction. Featuring cabinets for added storage, it allows you to keep your bar essentials organized. The wheels included make it easy to move around whenever needed. With its oak color, this bar cart adds a touch of elegance to any space. Not only does it function as a convenient serving station, but it also provides storage for up to 6 wine bottles, ensuring you can entertain guests in style. Upgrade your entertainment area with this versatile and sleek bar cart. 35-inch H x 21.6-inch W x 16.3-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.