
Off White and Black Boucle Adjustable Height Swivel Executive Office Chair
Mfr # 568085
Zoro # G522359133
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Depth
18.5 in
Height
38.38 in
Material
Fabric
Color
Black
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568085
Zoro #
G522359133
UPC #
-
Country of Origin
China
Dimensions
Depth
18.5 in
Height
38.38 in
Width
25.59 in
Details
Item
Office Chair
Material
Fabric
Color
Black
Assembly Required
Partial Assembly Needed
Application Type
No
Description
The off white and black upholstered and steel adjustable swivel executive office chair is a top performer when it comes to style and support. This chair features a steel stationary frame to provide sturdiness when the chair is in use. Upholstered with soft and textural boucle fabric, this chair features an ergonomically design solid back and strong cozy armrests for the ultimate in support. This design is height-adjustable to personally tailor to your space. Designed with a combination of practicality and good looks, this chair is just what you need to complete your office or home office. 38.38-inch h x 25.59-inch w x 18.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.