Off White and Natural Upholstered Faux Leather Dining Arm Chair

  • Mfr # 524941

  • Zoro # G022365900


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
29.72 in
Depth (In.)
23.23 in
Assembly Required
Partial Assembly Needed
Application Type
Yes
Width (In.)
21.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524941
Zoro #
G022365900
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
29.72 in
Depth (In.)
23.23 in
Width (In.)
21.26 in

Details

Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
White
Item
Dining Chair

Description

Bring this comfortable off white and natural upholstered faux leather dining arm chair to your table to enjoy long lasting quality time with your family and friends. Complete with solid back, this chair not only looks good but is comfortable. A swivel feature allows this chair to turn, adding versatility to your seating. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 29.72-inch h x 21.26-inch w x 23.23-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.