Off White Faux Leather Reclining Curved Six Piece Sectional With LED And Console

  • Mfr # 643710

  • Zoro # G422348817


product price: $2,477.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Height (in)
39.5 in
Assembly Required
Partial Assembly Needed
Width (in)
105 in
Depth (in)
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643710
Zoro #
G422348817
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height (in)
39.5 in
Width (in)
105 in
Depth (in)
43 in

Details

Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Sectional
Color
White

Description

The off white faux leather reclining curved six piece sectional with LED and console is a spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. Easy to care for this is a great option for families and spaces that get lots of use. Pillow top arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes two manual lever handle reclining seats that turn it into a comfy lounge for sleeping or resting. Ideal for placing in the middle of a room, this curved showstopper is an unconventional way to seat multiple people in a stylish and elegant manor. 39.50-inch h x 105.00-inch w x 43.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.