
Off White Faux Leather Reclining Curved Six Piece Sectional With LED And Console
Mfr # 643711
Zoro # G422358281
product price: $2,477.99
/eaKey Features
Depth (in)
43 in
Color
White
Height (in)
39.5 in
Assembly Required
Partial Assembly Needed
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643711
Zoro #
G422358281
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth (in)
43 in
Height (in)
39.5 in
Width (in)
105 in
Details
Color
White
Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Sectional
Description
The off white faux leather reclining curved six piece sectional with LED and console is a spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. Easy to care for this is a great option for families and spaces that get lots of use. Pillow top arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes two manual lever handle reclining seats that turn it into a comfy lounge for sleeping or resting. Ideal for placing in the middle of a room, this curved showstopper is an unconventional way to seat multiple people in a stylish and elegant manor. 39.50-inch h x 105.00-inch w x 43.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.