
Old Friends Cars Are The Best Black Framed Print Wall Art
Mfr # 530005
Zoro # G422888993
product price:Â $78.85
/eaKey Features
Subject
Transportation
Wall Mounting Hardware Included
Yes
LED/Illuminated
No
Number of Pieces Included
1
Subject Pattern
Motorcycle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
530005
Zoro #
G422888993
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
19 in
Width
15 in
Details
Subject
Transportation
Wall Mounting Hardware Included
Yes
LED/Illuminated
No
Number of Pieces Included
1
Subject Pattern
Motorcycle
Set Type
Single Piece Item
Material
Wood
Commercial Use
Yes
Primary Art Material
Wood
Shape
Rectangle
Color
Blue
Art Type
Print
Item
Wall Art
Assembly Required
No Assembly Needed
Description
Unique and decorative, this old friends cars are the best black framed print wall art will leave a lasting impression. This transportation inspired wall art features a motorcycle icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.