Shop ROOMMATES
See all product information
Create Account
One Piece Luffy Giant Wall Decals
Mfr # RMK5439GM
Zoro # G616159168
product price:Â $17.59
/eaKey Features
Color
Red
Material
Vinyl
Width
14.24 in
Depth
0.025 in
Length
32.83 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RMK5439GM
Zoro #
G616159168
UPC #
34878878409
Country of Origin
United States
Dimensions
Width
14.24 in
Depth
0.025 in
Length
32.83 in
Details
Color
Red
Material
Vinyl
Application
Peel & Stick
Description
Bring Monkey D. Luffy to your space with this officially-licensed One Piece peel and stick giant wall decal set. Featuring Luffy striking a pose that radiates his boundless energy, as well as some more iconography from the hit series, this renter-friendly and removable wall decal set is as easy to install as Peel, StickDone! One Piece Luffy Giant Peel and Stick Wall Decals contains 32 pieces on 1 sheet that measures 36.5-in x 17.25-in.
- Peel and stick wall decal set with officially-licensed One Piece Monkey D. Luffy imagery.
- Easy to apply - just peel and stick
- Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
- Removable and repositionable with no sticky residue left behind
- Contains (1) 36.5-in x 17.25-in sheets
- Measures 32.83 x 14.24 when assembled
- Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
- Reuse from one space to the next
- Perfect for both renters and homeowners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.