
Old Friends Cars Are The Best Black Framed Print Wall Art
Mfr # 530006
Zoro # G522892432
product price:Â $78.85
/ea
Free Shipping & Returns
Key Features
Wall Mounting Hardware Included
Yes
Primary Art Material
Wood
Number of Pieces Included
1
LED/Illuminated
No
Subject Pattern
Motorcycle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
530006
Zoro #
G522892432
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Depth
1 in
Length
18 in
Details
Wall Mounting Hardware Included
Yes
Primary Art Material
Wood
Number of Pieces Included
1
LED/Illuminated
No
Subject Pattern
Motorcycle
Color
Blue
Item
Wall Art
Material
Wood
Shape
Rectangle
Assembly Required
No Assembly Needed
Subject
Transportation
Art Type
Print
Commercial Use
Yes
Set Type
Single Piece Item
Description
Unique and decorative, this old friends cars are the best black framed print wall art will leave a lasting impression. This transportation inspired wall art features a motorcycle icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 14-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.