Old World Frosty The Snowman Black Framed Wall Art
- Mfr # 572088
- Zoro # G122892399
product price:Â
$
74.29
/ea
Key Features
Shape
Rectangle
Set Type
Single Piece Item
Primary Art Material
Paper
Length
18 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 572088
- Zoro #
- G122892399
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangle
- Set Type
- Single Piece Item
- Primary Art Material
- Paper
- Assembly Required
- No Assembly Needed
- Item
- Wall Art
- Subject
- Abstract
- Wall Mounting Hardware Included
- Yes
- LED/Illuminated
- No
- Material
- Wood/Paper
- Number of Pieces Included
- 1
- Art Type
- Color
- Green, Red, White
- Commercial Use
- Yes
Dimensions
- Length
- 18 in
- Depth
- 1 in
- Width
- 14 in
Description
This old world frosty the snowman black framed wall art is a great way to celebrate and decorate for the holidays. This acrylic painting is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18-inch h x 14-inch w x 1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.