Old World Frosty The Snowman White Framed Wall Art

  • Mfr # 572089

  • Zoro # G522894023


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Wall Mounting Hardware Included
Yes
Assembly Required
No Assembly Needed
Depth
1 in
Commercial Use
Yes
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572089
Zoro #
G522894023
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
14 in
Length
18 in

Details

Wall Mounting Hardware Included
Yes
Assembly Required
No Assembly Needed
Commercial Use
Yes
Subject
Abstract
Primary Art Material
Paper
Set Type
Single Piece Item
Art Type
Print
LED/Illuminated
No
Item
Wall Art
Material
Wood/Paper
Shape
Rectangle
Number of Pieces Included
1
Color
Green, Red, White

Description

This old world frosty the snowman white framed wall art is the perfect way to celebrate and decorate for the christmas season. This acrylic painting is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch h x 14-inch w x 1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.