Olive Green Woven Acrylic Reversable Queen Blanket
- Mfr # 470431
- Zoro # G722884442
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Size
Queen
Width
93 in
Length
82 in
Material
Acrylic
Thickness
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 470431
- Zoro #
- G722884442
- UPC #
- -
- Country of Origin
- Ecuador
- Color
- Olive Green
- Material
- Acrylic
- Item
- Throws & Blankets
- Theme
- No Theme
- Reversible
- Yes
- Back Side Color
- Olive Green
- Pattern
- No Pattern and Not Solid Color
- Embroidered
- No
- Fill Material
- No fill
- Heated
- No
- Contruction Technique
- Woven
Dimensions
- Size
- Queen
- Width
- 93 in
- Length
- 82 in
- Thickness
- 0.01 in
Description
This olive green woven acrylic reversable queen blanket is an essential for any cozy abode. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from acrylic this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 93" H x 82" W x 0.01" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.