Shop HOMEROOTS
See all product information
Create Account
One Light Antique Black Carousel Lantern Wall Light
- Mfr # 398608
- Zoro # G123525777
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Height
11 in
Length
22 in
Assembly Required
No Assembly Needed
Fixture Housing Color
Dark Brown
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398608
- Zoro #
- G123525777
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 11 in
- Length
- 22 in
- Width
- 8 in
Details
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
- Fixture Housing Color
- Dark Brown
Description
Your outdoor space will look even more elevated with this One Light Antique Black Carousel Lantern Wall Light. The design of this light is inspired by traditional carousel lanterns and features a medallion shaped wall bracket with a curved spiral rod attached to it. The carousel lantern has a sloping three tier roof which extends down into a straight tapered frame. The frame flows into a curved bottom which has a round ornament shape at the end which is attached to the spiral rod. The frame is finished in an antique black color which looks great against the hammered glass panels that sit inside the frame. Use this light in your backyard, on your shed, your garage, or around your front door in pairs. 22 in H x 8 in W x 11 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.