Zoro Homepage

Onyx Linen Full Double Flat Sheet

  • Mfr # 520754

  • Zoro # G722366856


product price: $240.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
No Assembly Needed
Height
0.2 in
Material
Linen
Width
106 in
Length
92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520754
Zoro #
G722366856
UPC #
-
Country of Origin
China

Dimensions

Height
0.2 in
Width
106 in
Length
92 in

Details

Assembly Required
No Assembly Needed
Material
Linen
Item
Bed Sheet
Commercial Use
Yes

Description

This single onyx linen full double flat sheet is a supremely soft and premium way to make up your bed. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Rest easier and longer with this high-quality sheeting. 0.20-inch h x 106.00-inch w x 92.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.