
Orange And Black Faux Leather Dining Side Chair
Mfr # 556570
Zoro # G422350711
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
19 in
Color
Orange Black
Height (In.)
32.5 in
Depth (In.)
22 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556570
Zoro #
G422350711
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
19 in
Height (In.)
32.5 in
Depth (In.)
22 in
Details
Color
Orange Black
Item
Dining Chair
Application Type
No
Assembly Required
Partial Assembly Needed
Description
Out with the old and in with the new, this orange and black faux leather dining side chair can perfectly suit any dining table. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with solid back, this chair not only looks good but is comfortable. A swivel feature allows this chair to turn, adding versatility to your seating. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32.5-inch h x 19-inch w x 22-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.