
Orange Solid Wood Queen Bed Frame
Mfr # 548166
Zoro # G522368272
product price: $1,213.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Height
52 in
Assembly Required
Full Assembly Needed
Overall Length
66 in
Application Type
No
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
548166
Zoro #
G522368272
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
52 in
Overall Length
66 in
Overall Width
86 in
Details
Assembly Required
Full Assembly Needed
Application Type
No
Material
Solid Wood
Item
Standard Bed
Color
Orange
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this orange solid wood queen bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 52-inch h x 86-inch w x 66-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.